Zoro Homepage

Ball Bearing, 70mm Bore, 150mm, 35mmW

  • Mfr # 2101072997

  • Zoro # G3794850


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
2 Rubber Seals
Bore Dia.
70mm
Cage Material
52100 Steel
Outside Dia.
150mm
Width
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072997
Zoro #
G3794850
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
70mm
Outside Dia.
150mm
Width
35mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Rubber Seals
Cage Material
52100 Steel
Max. RPM
4500
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
NLGI Grade 2 Lithium Based Grease
Industry Number
6314 2RS

Description

Ball Bearing, 70mm Bore,150mm OD,35mmW,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.