Zoro Homepage

Ball Bearing, 75mm Bore, 115mm, 13mm, W

  • Mfr # 2101055205

  • Zoro # G3798667


product price: $48.19
/ea

Key Features

Bearing Type
Open
Bore Dia.
75mm
Cage Material
52100 Steel
Outside Dia.
115mm
Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101055205
Zoro #
G3798667
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
75mm
Outside Dia.
115mm
Width
13mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
16015
Lubrication
Light Oil Preservative
Max. RPM
5600

Description

Ball Bearing, 75mm Bore, 115mm OD,13mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.