Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 75mm Bore, 130mm, 25mm

  • Mfr # 2101071266

  • Zoro # G3795121


product price: $62.99
/ea

Key Features

Bearing Type
2 Rubber Seals
Bore Dia.
75mm
Cage Material
52100 Steel
Outside Dia.
130mm
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071266
Zoro #
G3795121
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
75mm
Outside Dia.
130mm
Width
25mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Rubber Seals
Cage Material
52100 Steel
Lubrication
NLGI Grade 2 Lithium Based Grease
Industry Number
6215 2RS
Temp. Range
-20 Degrees to 212 Degrees F
Max. RPM
4500

Description

Ball Bearing, 75mm Bore,130mm OD,25mmW,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.