Zoro Homepage

Ball Bearing, 75mm Bore, 160mm, 37mm, W

  • Mfr # 2101073062

  • Zoro # G3794835


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
2 Metal Shields
Bore Dia.
75mm
Cage Material
52100 Steel
Outside Dia.
160mm
Width
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073062
Zoro #
G3794835
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
75mm
Outside Dia.
160mm
Width
37mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +248 Degrees F
Max. RPM
4000
Industry Number
6315 ZZ
Lubrication
NLGI Grade 2 Lithium Based Grease

Description

Ball Bearing, 75mm Bore, 160mm OD,37mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.