Zoro Homepage

Ball Bearing, 75mm Bore, 190mm, 45mm, W

  • Mfr # 2101073601

  • Zoro # G3794631


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
75mm
Outside Dia.
190mm
Width
45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073601
Zoro #
G3794631
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
75mm
Outside Dia.
190mm
Width
45mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
3600
Industry Number
6415

Description

Ball Bearing, 75mm Bore, 190mm OD,45mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.