Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 85mmBore, 180mm, 41mm

  • Mfr # 2101073153

  • Zoro # G3794817


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Bore Dia.
85mm
Outside Dia.
180mm
Width
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073153
Zoro #
G3794817
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
85mm
Outside Dia.
180mm
Width
41mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Max. RPM
3600
Lubrication
NLGI Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees F to +248 Degrees F
Industry Number
6317 ZZ

Description

Ball Bearing,85mmBore,180mm OD,41mmW,ed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.