Zoro Homepage

Ball Bearing, 95mm Bore, 140mm, 16mm, W

  • Mfr # 2101055220

  • Zoro # G3798621


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Bore Dia.
95mm
Cage Material
52100 Steel
Outside Dia.
140mm
Width
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101055220
Zoro #
G3798621
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
95mm
Outside Dia.
140mm
Width
16mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
4300
Industry Number
16019

Description

Ball Bearing, 95mm Bore, 140mm OD,16mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.