Zoro Homepage

Ball Bearing, 95mm Bore, 170mm, 32mm, W

  • Mfr # 2101071460

  • Zoro # G3795036


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
2 Metal Shields
Bore Dia.
95mm
Cage Material
52100 Steel
Outside Dia.
170mm
Width
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071460
Zoro #
G3795036
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
95mm
Outside Dia.
170mm
Width
32mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Lubrication
NLGI Grade 2 Lithium Based Grease
Max. RPM
3600
Temp. Range
-20 Degrees F to +248 Degrees F
Industry Number
6219 ZZ

Description

Ball Bearing, 95mm Bore, 170mm OD,32mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.