Cylindrical Roller Bearing, 100mm Bore, Width: 46mm
Mfr # 2101088642
Zoro # G3793861
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
100mm
Outside Dia.
180mm
Width
46mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101088642
Zoro #
G3793861
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
100mm
Outside Dia.
180mm
Width
46mm
Outer Ring Inside Dia. (mm)
100
Outer Ring Inside Dia. (In.)
3.937
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
93970
Dynamic Load Capacity (Lb.)
71714
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Tolerance
Abec1
Description
Cylindrical Roller Bearing,100mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.