Cylindrical Roller Bearing, 100mm Bore, Width: 47mm
Mfr # 2101088732
Zoro # G3793450
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
100mm
Outside Dia.
215mm
Width
47mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088732
Zoro #
G3793450
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
100mm
Outside Dia.
215mm
Width
47mm
Outer Ring Inside Dia. (In.)
3.937
Outer Ring Inside Dia. (mm)
100
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
74636
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
66318
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Description
Cylindrical Roller Bearing,100mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.