Cylindrical Roller Bearing, 105mm Bore, Outer Ring Inside Dia. (mm): 105
Mfr # 2101090382
Zoro # G3792638
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
105mm
Outside Dia.
190mm
Width
36mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090382
Zoro #
G3792638
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
105mm
Outside Dia.
190mm
Width
36mm
Outer Ring Inside Dia. (In.)
4.1339
Outer Ring Inside Dia. (mm)
105
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
57551
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
47209
Agency Compliance
ABMA
Description
Cylindrical Roller Bearing,105mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.