Zoro Homepage
This item is Discontinued.
Mtk Cylindrical Roller Bearing, 105mm Bore, Width: 49mm NJ 321 MA/C3

Cylindrical Roller Bearing, 105mm Bore, Width: 49mm (Discontinued)

  • Mfr # NJ 321 MA/C3
  • Zoro # G3793435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 321 MA/C3
Zoro #
G3793435
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
105mm
Outside Dia.
225mm
Width
49mm
Outer Ring Inside Dia. (In.)
4.1339
Outer Ring Inside Dia. (mm)
105

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
105435
Dynamic Load Capacity (Lb.)
93970
Tolerance
Abec1
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing, 105mm Bore
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees

Description

Cylindrical Roller Bearing,105mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.