Cylindrical Roller Bearing, 130mm Bore, Outer Ring Inside Dia. (mm): 130
Mfr # 2101090174
Zoro # G3793155
product price: $931.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
130mm
Outside Dia.
180mm
Width
50mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090174
Zoro #
G3793155
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
130mm
Outside Dia.
180mm
Width
50mm
Outer Ring Inside Dia. (mm)
130
Outer Ring Inside Dia. (In.)
5.1181000000000001
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
83404
Tolerance
Abec5
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
43388
Lubrication
Light Oil Preservative
Description
Cylindrical Roller Bearing,130mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.