Cylindrical Roller Bearing, 130mm Bore, Width: 33mm
Mfr # 2101090314
Zoro # G3792960
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
130mm
Outside Dia.
200mm
Width
33mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101090314
Zoro #
G3792960
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
130mm
Outside Dia.
200mm
Width
33mm
Outer Ring Inside Dia. (In.)
5.1181000000000001
Outer Ring Inside Dia. (mm)
130
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
49682
Dynamic Load Capacity (Lb.)
36643
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Description
Cylindrical Roller Bearing,130mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.