Zoro Homepage

Cylindrical Roller Bearing, 130mm Bore, Width: 58mm

  • Mfr # 2101090535

  • Zoro # G3792111


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
130mm
Outside Dia.
280mm
Width
58mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090535
Zoro #
G3792111
UPC #
7316577652256
Country of Origin
Romania

Dimensions

Bore Dia.
130mm
Outside Dia.
280mm
Width
58mm
Outer Ring Inside Dia. (In.)
5.1181000000000001
Outer Ring Inside Dia. (mm)
130

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
162312
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
136459

Description

Cylindrical Roller Bearing,130mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.