Cylindrical Roller Bearing, 140mm Bore, Outer Ring Inside Dia. (mm): 140
Mfr # 2101087534
Zoro # G3794351
product price: $775.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
140mm
Outside Dia.
250mm
Width
42mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101087534
Zoro #
G3794351
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
140mm
Outside Dia.
250mm
Width
42mm
Outer Ring Inside Dia. (mm)
140
Outer Ring Inside Dia. (In.)
5.5118
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
107683
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
83628
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees
Description
Cylindrical Roller Bearing,140mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.