Cylindrical Roller Bearing, 140mm Bore, Width: 50mm
Mfr # 2101090178
Zoro # G3793146
product price: $1,193.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
140mm
Outside Dia.
190mm
Width
50mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101090178
Zoro #
G3793146
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
140mm
Outside Dia.
190mm
Width
50mm
Outer Ring Inside Dia. (In.)
5.5118
Outer Ring Inside Dia. (mm)
140
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
88799
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
42488
Tolerance
Abec5
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Description
Cylindrical Roller Bearing,140mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.