Cylindrical Roller Bearing, 150mm Bore, Outside Dia.: 320mm
Mfr # 2101088693
Zoro # G3793660
product price: $2,786.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
150mm
Outside Dia.
320mm
Width
108mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088693
Zoro #
G3793660
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
150mm
Outside Dia.
320mm
Width
108mm
Outer Ring Inside Dia. (In.)
5.9055
Outer Ring Inside Dia. (mm)
150
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
370200
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
265000
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Description
Cylindrical Roller Bearing,150mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.