Cylindrical Roller Bearing, 150mm Bore, Width: 35mm
Mfr # 2101090317
Zoro # G3792951
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
150mm
Outside Dia.
225mm
Width
35mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101090317
Zoro #
G3792951
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
150mm
Outside Dia.
225mm
Width
35mm
Outer Ring Inside Dia. (In.)
5.9055
Outer Ring Inside Dia. (mm)
150
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
60923
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec1
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
42713
Agency Compliance
ABMA
Description
Cylindrical Roller Bearing,150mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.