Cylindrical Roller Bearing, 150mm Bore, Width: 60mm
Mfr # 2101090182
Zoro # G3793128
product price: $1,511.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
150mm
Outside Dia.
210mm
Width
60mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101090182
Zoro #
G3793128
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
150mm
Outside Dia.
210mm
Width
60mm
Outer Ring Inside Dia. (In.)
5.9055
Outer Ring Inside Dia. (mm)
150
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
145001
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
73287
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec5
Item
Cylindrical Roller Bearing
Description
Cylindrical Roller Bearing,150mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.