Zoro Homepage

Cylindrical Roller Bearing, 170mm Bore, Agency Compliance: ABMA

  • Mfr # 2101091462

  • Zoro # G3791761


product price: $1,490.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
170mm
Outside Dia.
310mm
Width
52mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101091462
Zoro #
G3791761
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
170mm
Outside Dia.
310mm
Width
52mm
Outer Ring Inside Dia. (In.)
6.6928999999999998
Outer Ring Inside Dia. (mm)
170

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
152195
Lubrication
Light Oil Preservative
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
112179

Description

Cylindrical Roller Bearing,170mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.