Zoro Homepage

Cylindrical Roller Bearing, 180mm Bore, Width: 69mm

  • Mfr # 2101090189

  • Zoro # G3793161


product price: $2,452.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
180mm
Outside Dia.
250mm
Width
69mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090189
Zoro #
G3793161
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
180mm
Outside Dia.
250mm
Width
69mm
Outer Ring Inside Dia. (mm)
180
Outer Ring Inside Dia. (In.)
7.0865999999999998

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
186591
Lubrication
Light Oil Preservative
Tolerance
Abec5
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
85427
Item
Cylindrical Roller Bearing

Description

Cylindrical Roller Bearing,180mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.