Cylindrical Roller Bearing, 20mm Bore, Outer Ring Inside Dia. (mm): 20
Mfr # 2101088697
Zoro # G3793645
product price: $39.35
/eaKey Features
Bore Dia.
20mm
Outside Dia.
52mm
Width
15mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101088697
Zoro #
G3793645
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
20mm
Outside Dia.
52mm
Width
15mm
Outer Ring Inside Dia. (In.)
0.78739999999999999
Outer Ring Inside Dia. (mm)
20
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
3844
Dynamic Load Capacity (Lb.)
4743
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Description
Cylindrical Roller Bearing,20mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.