Zoro Homepage

Cylindrical Roller Bearing, 220mm Bore

  • Mfr # 2101090044

  • Zoro # G3793207


product price: $3,918.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
220mm
Outside Dia.
340mm
Width
90mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090044
Zoro #
G3793207
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
220mm
Outside Dia.
340mm
Width
90mm
Outer Ring Inside Dia. (mm)
220
Outer Ring Inside Dia. (In.)
8.6614000000000004

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
285000
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
152000
Tolerance
Abec5
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees

Description

Cylindrical Roller Bearing,220mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.