Zoro Homepage

Cylindrical Roller Bearing, 240mm Bore

  • Mfr # 2101090206

  • Zoro # G3793085


product price: $4,031.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
240mm
Outside Dia.
320mm
Width
80mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090206
Zoro #
G3793085
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
240mm
Outside Dia.
320mm
Width
80mm
Outer Ring Inside Dia. (mm)
240
Outer Ring Inside Dia. (In.)
9.4488000000000003

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
235800
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
117570
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec5

Description

Cylindrical Roller Bearing,240mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.