Cylindrical Roller Bearing, 260mm Bore, Outer Ring Inside Dia. (mm): 260
Mfr # 2101090208
Zoro # G3793067
product price: $4,882.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
260mm
Outside Dia.
360mm
Width
100mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090208
Zoro #
G3793067
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
260mm
Outside Dia.
360mm
Width
100mm
Outer Ring Inside Dia. (mm)
260
Outer Ring Inside Dia. (In.)
10.2362
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
248100
Tolerance
Abec5
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
124500
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Description
Cylindrical Roller Bearing,260mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.