Cylindrical Roller Bearing, 320mm Bore, Outer Ring Inside Dia. (mm): 320
Mfr # 2101090046
Zoro # G3793198
product price: $7,360.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Bore Dia.
320mm
Outside Dia.
460mm
Width
118mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090046
Zoro #
G3793198
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
320mm
Outside Dia.
460mm
Width
118mm
Outer Ring Inside Dia. (mm)
320
Outer Ring Inside Dia. (In.)
12.5984
Details
Roller Material
52100 Steel
Cage Material
Bronze
Tolerance
Abec5
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Description
Cylindrical Roller Bearing,320mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.