Cylindrical Roller Bearing, 340mm Bore
Mfr # 2101090047
Zoro # G3793189
product price: $10,600.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Bore Dia.
340mm
Outside Dia.
460mm
Width
118mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101090047
Zoro #
G3793189
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
340mm
Outside Dia.
460mm
Width
118mm
Outer Ring Inside Dia. (In.)
13.3858
Outer Ring Inside Dia. (mm)
340
Details
Roller Material
52100 Steel
Cage Material
Bronze
Tolerance
Abec5
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Description
Cylindrical Roller Bearing,340mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.