Cylindrical Roller Bearing, 35mm Bore
Mfr # 2101090330
Zoro # G3792881
product price: $34.69
/eaKey Features
Bore Dia.
35mm
Outside Dia.
72mm
Width
17mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090330
Zoro #
G3792881
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
35mm
Outside Dia.
72mm
Width
17mm
Outer Ring Inside Dia. (In.)
1.3779999999999999
Outer Ring Inside Dia. (mm)
35
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
9000
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
9500
Temp. Range (F)
-20 Degrees to 390 Degrees
Lubrication
Light Oil Preservative
Description
Cylindrical Roller Bearing,35mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.