Cylindrical Roller Bearing, 380mm Bore
Mfr # 2101090216
Zoro # G3793049
product price: $10,738.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Bore Dia.
380mm
Outside Dia.
520mm
Width
140mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101090216
Zoro #
G3793049
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
380mm
Outside Dia.
520mm
Width
140mm
Outer Ring Inside Dia. (mm)
380
Outer Ring Inside Dia. (In.)
14.960599999999999
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
362100
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Tolerance
Abec5
Dynamic Load Capacity (Lb.)
256272
Item
Cylindrical Roller Bearing
Description
Cylindrical Roller Bearing,380mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.