Cylindrical Roller Bearing, 40mm Bore, Outer Ring Inside Dia. (mm): 40
Mfr # 2101090004
Zoro # G3793356
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
40mm
Outside Dia.
68mm
Width
21mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090004
Zoro #
G3793356
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
40mm
Outside Dia.
68mm
Width
21mm
Outer Ring Inside Dia. (mm)
40
Outer Ring Inside Dia. (In.)
1.5748
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
13038
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec5
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
9554
Lubrication
Light Oil Preservative
Description
Cylindrical Roller Bearing,40mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.