This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- N 408 M/C3
- Zoro #
- G3794281
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Bore Dia.
- 40mm
- Outside Dia.
- 110mm
- Width
- 27mm
- Outer Ring Inside Dia. (mm)
- 40
- Outer Ring Inside Dia. (In.)
- 1.5748
Details
- Roller Material
- 52100 Steel
- Agency Compliance
- ABMA
- Tolerance
- Abec1
- Lubrication
- Light Oil Preservative
- Item
- Cylindrical Roller Bearing, 40mm Bore
Description
Cylindrical Roller Bearing,40mm Bore
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.