Zoro Homepage

Cylindrical Roller Bearing, 50mm Bore, Outer Ring Inside Dia. (mm): 50

  • Mfr # 2101088709

  • Zoro # G3793539


product price: $72.55
/ea

Key Features

Bore Dia.
50mm
Outside Dia.
110mm
Width
27mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101088709
Zoro #
G3793539
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
50mm
Outside Dia.
110mm
Width
27mm
Outer Ring Inside Dia. (In.)
1.9684999999999999
Outer Ring Inside Dia. (mm)
50

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
25178
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
24728
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees

Description

Cylindrical Roller Bearing,50mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.