Zoro Homepage

Cylindrical Roller Bearing, 65mm Bore, Width: 23mm

  • Mfr # 2101087523

  • Zoro # G3794379


product price: $72.35
/ea

Key Features

Bore Dia.
65mm
Outside Dia.
120mm
Width
23mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101087523
Zoro #
G3794379
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
65mm
Outside Dia.
120mm
Width
23mm
Outer Ring Inside Dia. (In.)
2.5590999999999999
Outer Ring Inside Dia. (mm)
65

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
25000
Dynamic Load Capacity (Lb.)
24000
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees

Description

Cylindrical Roller Bearing,65mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.