Zoro Homepage

Cylindrical Roller Bearing, 95mm Bore, Agency Compliance: ABMA

  • Mfr # 2101087549

  • Zoro # G3794290


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95mm
Outside Dia.
200mm
Width
45mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101087549
Zoro #
G3794290
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
95mm
Outside Dia.
200mm
Width
45mm
Outer Ring Inside Dia. (mm)
95
Outer Ring Inside Dia. (In.)
3.7402000000000002

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
85700
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 390 Degrees
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
78455

Description

Cylindrical Roller Bearing,95mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.