Roller Bearing, 100mm Bore, 180mm, Outer Ring Inside Dia. (In.): 3.937
Mfr # 2101058759
Zoro # G3796777
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
100mm
Outside Dia.
180mm
Width
60.3mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058759
Zoro #
G3796777
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
100mm
Outside Dia.
180mm
Width
60.3mm
Outer Ring Inside Dia. (In.)
3.937
Outer Ring Inside Dia. (mm)
100
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
161862
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
111280
Description
Roller Bearing,100mm Bore,180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.