Roller Bearing, 100mmBore, 165mm, Outer Ring Inside Dia. (mm): 100
Mfr # 2101058462
Zoro # G3796950
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
100mm
Outside Dia.
165mm
Width
52mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058462
Zoro #
G3796950
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
100mm
Outside Dia.
165mm
Width
52mm
Outer Ring Inside Dia. (In.)
3.937
Outer Ring Inside Dia. (mm)
100
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
121397
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
79807
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Description
Roller Bearing,100mmBore,165mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.