Zoro Homepage

Roller Bearing, 110mmBore, 200mm, Outer Ring Inside Dia. (mm): 110

  • Mfr # 2101057444

  • Zoro # G3798019


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110mm
Outside Dia.
200mm
Width
53mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057444
Zoro #
G3798019
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
110mm
Outside Dia.
200mm
Width
53mm
Outer Ring Inside Dia. (In.)
4.3307
Outer Ring Inside Dia. (mm)
110

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
173103
Tolerance
Abec1
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
132637
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees

Description

Roller Bearing,110mmBore,200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.