Roller Bearing, 110mmBore, 200mm38mmW
Mfr # 2101088639
Zoro # G3793870
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
110mm
Outside Dia.
200mm
Width
38mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088639
Zoro #
G3793870
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
110mm
Outside Dia.
200mm
Width
38mm
Outer Ring Inside Dia. (mm)
110
Outer Ring Inside Dia. (In.)
4.3307
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
82055
Dynamic Load Capacity (Lb.)
65869
Temp. Range (F)
-20 Degrees to 390 Degrees
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Tolerance
Abec1
Description
Roller Bearing,110mmBore,200mm38mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.