Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Bearing, 110mmBore, 240mm

  • Mfr # 2101057924

  • Zoro # G3797486


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110mm
Outside Dia.
240mm
Width
80mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101057924
Zoro #
G3797486
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
110mm
Outside Dia.
240mm
Width
80mm
Outer Ring Inside Dia. (mm)
110
Outer Ring Inside Dia. (In.)
4.3307

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
260778
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
195584
Tolerance
Abec1
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative

Description

Roller Bearing,110mmBore,240mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.