Zoro Homepage

Roller Bearing, 110mmBore, 38mm, W

  • Mfr # 2101090413

  • Zoro # G3792516


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110mm
Outside Dia.
200mm
Width
38mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090413
Zoro #
G3792516
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
110mm
Outside Dia.
200mm
Width
38mm
Outer Ring Inside Dia. (In.)
4.3307
Outer Ring Inside Dia. (mm)
110

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
64520
Dynamic Load Capacity (Lb.)
53504
Tolerance
Abec1
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA

Description

Roller Bearing,110mmBore,38mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.