Roller Bearing, 120mm Bore, 180mm, Outer Ring Inside Dia. (mm): 120
Mfr # 2101058126
Zoro # G3797300
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
120mm
Outside Dia.
180mm
Width
46mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058126
Zoro #
G3797300
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
120mm
Outside Dia.
180mm
Width
46mm
Outer Ring Inside Dia. (mm)
120
Outer Ring Inside Dia. (In.)
4.7244000000000002
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
125893
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
75311
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Description
Roller Bearing,120mm Bore,180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.