Roller Bearing, 120mmBore, 58mm
Mfr # 2101057465
Zoro # G3797976
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
120mm
Outside Dia.
215mm
Width
58mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101057465
Zoro #
G3797976
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
120mm
Outside Dia.
215mm
Width
58mm
Outer Ring Inside Dia. (In.)
4.7244000000000002
Outer Ring Inside Dia. (mm)
120
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
179847
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
125893
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Tolerance
Abec1
Description
Roller Bearing,120mmBore,58mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.