Roller Bearing, 120mmBore, 76mmW
Mfr # 2101058785
Zoro # G3796731
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
120mm
Outside Dia.
215mm
Width
76mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058785
Zoro #
G3796731
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
120mm
Outside Dia.
215mm
Width
76mm
Outer Ring Inside Dia. (mm)
120
Outer Ring Inside Dia. (In.)
4.7244000000000002
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
251786
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
164111
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Description
Roller Bearing,120mmBore,76mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.