Zoro Homepage

Roller Bearing, 130mmBore, 210mm

  • Mfr # 2101058495

  • Zoro # G3796935


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
130mm
Outside Dia.
210mm
Width
64mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058495
Zoro #
G3796935
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
130mm
Outside Dia.
210mm
Width
64mm
Outer Ring Inside Dia. (In.)
5.1181000000000001
Outer Ring Inside Dia. (mm)
130

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
193336
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
121397
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Tolerance
Abec1
Temp. Range (F)
-40 Degrees to 212 Degrees

Description

Roller Bearing,130mmBore,210mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.