Roller Bearing, 150mm, Tapered Bore
Mfr # 2101090181
Zoro # G3793137
product price: $1,836.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Bore Dia. (In.)
5.91
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090181
Zoro #
G3793137
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia. (In.)
5.91
Details
Cage Material
Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Bore (mm)
150
Type
Double Row - Special Precision - Tapered Bore
Dynamic Load Capacity (Lb.)
73287
Description
Roller Bearing,150mm,Tapered Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.