Roller Bearing, 160mmBore, 136mmW
Mfr # 2101058960
Zoro # G3796585
product price: $2,561.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Bore Dia.
160mm
Outside Dia.
340mm
Width
136mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058960
Zoro #
G3796585
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
160mm
Outside Dia.
340mm
Width
136mm
Outer Ring Inside Dia. (In.)
6.2992
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
510210
Dynamic Load Capacity (Lb.)
350020
Tolerance
Abec1
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Description
Roller Bearing,160mmBore,136mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.