Zoro Homepage

Roller Bearing, 160mmBore, 340mm

  • Mfr # 2101058006

  • Zoro # G3797398


product price: $1,408.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
160mm
Outside Dia.
340mm
Width
114mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058006
Zoro #
G3797398
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
160mm
Outside Dia.
340mm
Width
114mm
Outer Ring Inside Dia. (In.)
6.2992

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
528301
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
373183
Temp. Range (F)
-20 Degrees to 390 Degrees

Description

Roller Bearing,160mmBore,340mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.