Roller Bearing, 170mm Bore, 260mm, Outer Ring Inside Dia. (mm): 170
Mfr # 2101058200
Zoro # G3797221
product price: $706.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
170mm
Outside Dia.
260mm
Width
67mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058200
Zoro #
G3797221
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
170mm
Outside Dia.
260mm
Width
67mm
Outer Ring Inside Dia. (mm)
170
Outer Ring Inside Dia. (In.)
6.6928999999999998
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
285507
Tolerance
Abec1
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
168607
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Description
Roller Bearing,170mm Bore,260mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.