Roller Bearing, 170mm Bore, 310mm
Mfr # 2101058845
Zoro # G3796689
product price: $1,697.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
170mm
Outside Dia.
310mm
Width
110mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058845
Zoro #
G3796689
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
170mm
Outside Dia.
310mm
Width
110mm
Outer Ring Inside Dia. (In.)
6.6928999999999998
Outer Ring Inside Dia. (mm)
170
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
521557
Dynamic Load Capacity (Lb.)
328221
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Description
Roller Bearing,170mm Bore,310mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.